2-Roll Recessed Tissue Dispenser Bright in Stainless Steel
2-Roll Recessed Tissue Dispenser Bright in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 5-1/4 in
- Installation Type:
- Recessed Mount
- Width:
- 11-3/4 in