2-Roll Surface Mount Toilet Paper Dispenser in Stainless Steel
2-Roll Surface Mount Toilet Paper Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bright-polished stainless steel
- Unit 12-1/2" W, 2" H (320 x 50mm
- Projects 3-15/16" (100mm) from wall
- 50-65% recycled stainless steel content
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 3-5/16 in
- Installation Type:
- Surface Mount
- Width:
- 12-1/2 in