This product requires certification to purchase.

24 in. Grab Bar in Satin

Bobrick

24 in. Grab Bar in Satin

  • Fast #
  • Part #BB680699X24
  • Item #1607370
  • Manufacturer Part #6806.99X24
3.1 out of 5 Customer Rating
Brand image
Bobrick

24 in. Grab Bar in Satin

  • Fast #
  • Part #BB680699X24
  • Item #1607370
  • Manufacturer Part #6806.99X24
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Length
24 in
Weight Capacity
900 lb
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
IAPMO Listed
No