This product requires certification to purchase.

25-7/8 in. Sanitary Napkin Dispenser in Stainless Steel and Satin

Bobrick

25-7/8 in. Sanitary Napkin Dispenser in Stainless Steel and Satin

  • Fast #
  • Part #BB2706C
  • Item #5151887
  • Manufacturer Part #2706C
5 out of 5 Customer Rating
Brand image
Bobrick

25-7/8 in. Sanitary Napkin Dispenser in Stainless Steel and Satin

  • Fast #
  • Part #BB2706C
  • Item #5151887
  • Manufacturer Part #2706C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
20 Napkins, 30 Tampons
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Satin
Gauge (metal):
18
Height:
25-7/8
Installation Type:
Surface Mount
Material:
Plastic, Stainless Steel
Material Type:
304, ABS