This product requires certification to purchase.

29 in. Grab Bar in Satin

Bobrick

29 in. Grab Bar in Satin

  • Fast #
  • Part #BB4998
  • Item #3567419
  • Manufacturer Part #B-4998
5 out of 5 Customer Rating
Brand image
Bobrick

29 in. Grab Bar in Satin

  • Fast #
  • Part #BB4998
  • Item #3567419
  • Manufacturer Part #B-4998
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/4 in
IAPMO Listed:
No
Length:
29 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb