This product requires certification to purchase.

30 in. Grab Bar in Satin

Bobrick

30 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X30
  • Item #4100910
  • Manufacturer Part #B-6806x30
3.2 out of 5 Customer Rating
Brand image
Bobrick

30 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X30
  • Item #4100910
  • Manufacturer Part #B-6806x30
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
30 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
900 lb