30 in. Straight Grab Bar with Concealed Mounting in Satin
30 in. Straight Grab Bar with Concealed Mounting in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Width:
- 1-1/2 in