This product requires certification to purchase.

36 in. Grab Bar in Satin

Bobrick

36 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X36
  • Item #1623856
  • Manufacturer Part #6806X36
4.8 out of 5 Customer Rating
Brand image
Bobrick

36 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X36
  • Item #1623856
  • Manufacturer Part #6806X36
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Slip-Resistant Surface
  • Cover snaps over mounting flange to conceal screws
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
18 ga
Length
36 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Satin
Installation Type
Horizontal, Vertical
Material
Stainless Steel
Material Type
304
Mount Type
Concealed
Warranty & Product Information
ADA Compliant
Yes
UPC
716954003652