36 in. Stainless Steel Shower Curtain Rod in Satin
36 in. Stainless Steel Shower Curtain Rod in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Stainless Steel