36 x 23-1/2 in. Frameless Mirror
36 x 23-1/2 in. Frameless Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mirror has 1/4 in return concealing 1/4 in tempered masonite backing
- Furnished with four mounting screw
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polish
- Gauge (metal):
- 20 ga
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Mirror, Frameless
- Shape:
- Rectangular
- Width:
- 23-1/2 in