This product requires certification to purchase.

48 in. Grab Bar in Satin

Bobrick

48 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X48
  • Item #1623858
  • Manufacturer Part #6806X48
4 out of 5 Customer Rating
Brand image
Bobrick

48 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X48
  • Item #1623858
  • Manufacturer Part #6806X48
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slip-Resistant Surface
  • Cover snaps over mounting flange to conceal screws
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Greys
Color Finish Name:
Satin
Diameter:
1-1/2 in
Gauge (metal):
18 ga
Installation Type:
Horizontal, Vertical
Length:
48 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Concealed