5-1/8 in. Theft Resistant Spindle in Black
5-1/8 in. Theft Resistant Spindle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Molded plastic spindle with concealed locking feature
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Length:
- 5-1/8
- Material:
- Plastic