This product requires certification to purchase.

54 in. Grab Bar in Satin

Bobrick

54 in. Grab Bar in Satin

  • Fast #
  • Part #BB68137
  • Item #1795351
  • Manufacturer Part #B-68137
4.8 out of 5 Customer Rating
Brand image
Bobrick

54 in. Grab Bar in Satin

  • Fast #
  • Part #BB68137
  • Item #1795351
  • Manufacturer Part #B-68137
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-wall tub/shower toilet compartment grab bar
  • Concealed wall fastening
  • Cover snaps over mounting flange to conceal screws
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
Installation Type:
Concealed Screw
Length:
54 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Weight Capacity:
900 lb
Width:
36 in