This product requires certification to purchase.

54 in. Grab Bar in Satin

Bobrick

54 in. Grab Bar in Satin

  • Fast #
  • Part #BB6897
  • Item #4137802
  • Manufacturer Part #B-6897
4.2 out of 5 Customer Rating
Brand image
Bobrick

54 in. Grab Bar in Satin

  • Fast #
  • Part #BB6897
  • Item #4137802
  • Manufacturer Part #B-6897
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
54 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
900 lb