54 oz. Automatic Liquid Soap Dispenser
54 oz. Automatic Liquid Soap Dispenser
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Soap Dispenser
- Brand Model Compatibility:
- B-826, B-8263
- CARB OTC LEED Compliant:
- No
- Capacity:
- 54 oz
- Depth:
- 5-3/8 in
- Height:
- 4-1/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Product Type:
- AC Adapter
- UL Listed:
- No
- Volts:
- 6V
- Width:
- 2 in