This product requires certification to purchase.

60 in. Stainless Steel Shower Curtain Rod in Satin

Bobrick

60 in. Stainless Steel Shower Curtain Rod in Satin

  • Fast #
  • Part #BB6047X60
  • Item #4101049
  • Manufacturer Part #6047X60
4.6 out of 5 Customer Rating
Brand image
Bobrick

60 in. Stainless Steel Shower Curtain Rod in Satin

  • Fast #
  • Part #BB6047X60
  • Item #4101049
  • Manufacturer Part #6047X60
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Satin
Diameter:
1-1/4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
60 in
Material:
Stainless Steel