850mL Surface Mount and Wall Mount Stainless Steel Soap & Lotion Dispenser in Satin
850mL Surface Mount and Wall Mount Stainless Steel Soap & Lotion Dispenser in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Automatic wall-mounted soap dispenser shall be type-304 stainless steel with satin finish
- Corrosion-resistant valve shall dispense a variety of liquid soaps, iodine based soaps, and alcohol based liquid or gel hand sanitizers
- Valve shall be sensor-activated and not require contact with the dispenser to function
- Lockable housing shall be equipped with a clear acrylic refill-indicator window and be hinged for refilling and maintenance
- Container shall have a capacity of 850 ml (30-fl oz). Unit shall have CE certification
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Liquid Soaps, Iodine-Based Soaps, Alcohol Based Liquid or Gel, Hand Sanitizer, Commercial
- Capacity:
- 850 mL
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Installation Type:
- Surface Mount, Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Power Source:
- Battery