This product requires certification to purchase.

Automatic Lavatory Soap Dispenser Starter Kit in Polished Chrome

Bobrick

Automatic Lavatory Soap Dispenser Starter Kit in Polished Chrome

  • Fast #
  • Part #BB82618
  • Item #4100956
  • Manufacturer Part #B-826.18
4.2 out of 5 Customer Rating
Brand image
Bobrick

Automatic Lavatory Soap Dispenser Starter Kit in Polished Chrome

  • Fast #
  • Part #BB82618
  • Item #4100956
  • Manufacturer Part #B-826.18
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
1.6 L
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Plastic