This product requires certification to purchase.

Automatic Wall Mount Foam Soap Dispenser in Satin Stainless Steel

Bobrick

Automatic Wall Mount Foam Soap Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB2013
  • Item #7965296
  • Manufacturer Part #2013
5 out of 5 Customer Rating
Brand image
Bobrick

Automatic Wall Mount Foam Soap Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB2013
  • Item #7965296
  • Manufacturer Part #2013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Automatic wall-mounted soap dispenser shall be type-304 stainless steel with satin finish
  • Corrosion-resistant valve shall dispense a variety of foam soaps iodine-based foam soaps, and alcohol-based foam hand sanitizers
  • Note foam quality may vary when used with foam hand sanitizer
  • Valve shall be sensor-activated and not require contact with the dispenser to function
  • Lockable housing shall be equipped with a clear acrylic refill-indicator window and be hinged for refilling and maintenance
  • Container shall have a capacity of 800 ml (27-fl oz)
  • Unit shall have CE certification
  • Requires Certification
Dimensions & Measurements
Capacity
27 oz
Depth
4-7/32 in
Height
10-17/32 in
Width
4-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Dispenser Type
Automatic
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING:Cancer and Reproductive Harm
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Product Type
Soap Dispenser
UL Listed
No