This product requires certification to purchase.

34-3/4 in. Grab Bar in Satin

Bobrick

B-6806 Series 34-3/4 in. Grab Bar in Satin

  • Fast #
  • Part #BB686199
  • Item #3650076
  • Manufacturer Part #B-6861.99
3.4 out of 5 Customer Rating
Brand image
Bobrick

B-6806 Series 34-3/4 in. Grab Bar in Satin

  • Fast #
  • Part #BB686199
  • Item #3650076
  • Manufacturer Part #B-6861.99
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/2" (38 mm) diameter tubing
  • Satin-finish, slip-resistant surface stainless steel grab bar for bath/shower/toilet compartment
  • Snap flange
  • Add .99 for peened surface
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Showers
Base Plate Height:
3-1/8 in
Base Plate Width:
2-5/8 in
CARB OTC LEED Compliant:
No
Collection:
B-6806 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
No
IAPMO Listed:
No
Length:
34-3/4 in
Material:
Stainless Steel
Material Type:
18-8 SS, 304
Mount Type:
Wall
NSF Certified:
No
Projection:
1-1/2 in
Width:
19-3/4 in