This product requires certification to purchase.

42 in. Grab Bar in Satin

Bobrick

B-6806 Series 42 in. Grab Bar in Satin

  • Fast #
  • Part #BB680699X42
  • Item #3153274
  • Manufacturer Part #6806.99X42
4.2 out of 5 Customer Rating
Brand image
Bobrick

B-6806 Series 42 in. Grab Bar in Satin

  • Fast #
  • Part #BB680699X42
  • Item #3153274
  • Manufacturer Part #6806.99X42
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/2" (38 mm) diameter tubing
  • Satin-finish, slip-resistant surface stainless steel grab bar for bath/shower/toilet compartment
  • Snap flange
  • Add .99 for peened surface
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
3-1/8 in
Collection:
B-6806 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
Gauge (metal):
11 ga
Height:
3-1/4 in
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
1-1/2 in
Weight Capacity:
900 lb
Width:
2 in