This product requires certification to purchase.

BOBRICK FOLDING SHOWER / DRESSING AREA SEAT

Bobrick

BOBRICK FOLDING SHOWER / DRESSING AREA SEAT

  • Fast #
  • Part #B5193
  • Item #7965401
  • Manufacturer Part #5193
5 out of 5 Customer Rating
Brand image
Bobrick

BOBRICK FOLDING SHOWER / DRESSING AREA SEAT

  • Fast #
  • Part #B5193
  • Item #7965401
  • Manufacturer Part #5193
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Showers
CARB OTC LEED Compliant:
Yes
Capacity:
500 lb
Color Finish Category:
Neutrals
Color Finish Name:
Ivory, Satin
Installation Type:
Wall Mount
Length:
25-1/2 in
Material:
Resin, Stainless Steel
Material Type:
304 SS, Phenolic
Product Type:
Shower Seat
Proposition 65:
WARNING:Cancer and Reproductive Harm
Width:
15-13/16 in