This product requires certification to purchase.

3-15/16 in. Double Roll Toilet Tissue Dispenser in Satin Stainless Steel

Bobrick

Classic Series 3-15/16 in. Double Roll Toilet Tissue Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB76867
  • Item #4101011
  • Manufacturer Part #B-76867
5 out of 5 Customer Rating
Brand image
Bobrick

Classic Series 3-15/16 in. Double Roll Toilet Tissue Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB76867
  • Item #4101011
  • Manufacturer Part #B-76867
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Classic Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
3-15/16 in
Height:
2 in
Installation Type:
Wall Mount
Length:
12-1/2 in
Width:
12-1/2 in