This product requires certification to purchase.

4-3/4 x 8-1/8 x 3-1/2 in. 1.2 L Surface Mounted Soap Dispenser in Satin

Bobrick

Classic Series® 4-3/4 x 8-1/8 x 3-1/2 in. 1.2 L Surface Mounted Soap Dispenser in Satin

  • Fast #
  • Part #BOBBOB2111
  • Item #7484716
  • Manufacturer Part #2111
4.4 out of 5 Customer Rating
Brand image
Bobrick

Classic Series® 4-3/4 x 8-1/8 x 3-1/2 in. 1.2 L Surface Mounted Soap Dispenser in Satin

  • Fast #
  • Part #BOBBOB2111
  • Item #7484716
  • Manufacturer Part #2111
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Satin finish Stainless steel
  • Surface mounted
  • Dimensions: 8-1/8" x 4-3/4"
  • Wall to push button distance is 3-1/2"
  • Capacity: 40 fluid ounce
  • Similar to B2112 but with vertical tank
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.2 L
Depth
3-1/2 in
Height
8-1/8 in
Width
4-3/4 in
Characteristics & Features
Collection
Classic Series®
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Dispenser Type
Manual
Installation Type
Wall Mount
Material
Plastic, Stainless Steel
Material Type
304
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
ADA Compliant
Yes