This product requires certification to purchase.

Surface Mount Toilet Tissue Holder in Bright Polished Stainless Steel

Bobrick

Classic Series® Surface Mount Toilet Tissue Holder in Bright Polished Stainless Steel

  • Fast #
  • Part #BB7685
  • Item #1946512
  • Manufacturer Part #B-7685
4.5 out of 5 Customer Rating
Brand image
Bobrick

Classic Series® Surface Mount Toilet Tissue Holder in Bright Polished Stainless Steel

  • Fast #
  • Part #BB7685
  • Item #1946512
  • Manufacturer Part #B-7685
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Support-arm flanges lock to concealed Stainless Steel wall plate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Classic Series®
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Polished Stainless Steel
Depth:
3-15/16 in
Height:
2 in
Installation Type:
Surface Mount
Material:
Stainless Steel
Mount Type:
Surface
Pivoting:
No
Projection:
3-15/16 in
Width:
7-1/4 in