2 Robe Hook in Bright Polished Stainless Steel
ClassicSeries® 2 Robe Hook in Bright Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- ClassicSeries®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Polished Stainless Steel
- Depth:
- 2-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 4 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- Projection:
- 2-5/16 in