72 in. Extra Heavy Duty 304 Stainless Steel Shower Curtain Rod in Satin
ClassicSeries® 72 in. Extra Heavy Duty 304 Stainless Steel Shower Curtain Rod in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- ClassicSeries®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Alcove
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF Certified:
- No