This product requires certification to purchase.

2-1/16 in. Seat Cover Dispenser in Satin Stainless Steel

Bobrick

Contura Series® 2-1/16 in. Seat Cover Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BOBB4221
  • Item #1795354
  • Manufacturer Part #4221
4.1 out of 5 Customer Rating
Brand image
Bobrick

Contura Series® 2-1/16 in. Seat Cover Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BOBB4221
  • Item #1795354
  • Manufacturer Part #4221
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Contura Series®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
2-1/16
Height:
11-1/4
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304
UPC:
716954002341
Width:
15-3/4