This product requires certification to purchase.

4-7/8 in. Surface Mount Paper Towel Dispenser in Satin Stainless Steel

Bobrick

Contura Series® 4-7/8 in. Surface Mount Paper Towel Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB4262
  • Item #4101042
  • Manufacturer Part #4262
3.9 out of 5 Customer Rating
Brand image
Bobrick

Contura Series® 4-7/8 in. Surface Mount Paper Towel Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB4262
  • Item #4101042
  • Manufacturer Part #4262
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Contura Series®
Color Finish Name:
Satin Stainless Steel
Depth:
4-7/8 in
Height:
13-1/2 in
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304L
Width:
10-13/16 in