This product requires certification to purchase.

12.75 gal Stainless Steel Waste Receptacle

Bobrick

ConturaSeries® 12.75 gal Stainless Steel Waste Receptacle

  • Fast #
  • Part #BB277
  • Item #1676934
  • Manufacturer Part #277
3.3 out of 5 Customer Rating
Brand image
Bobrick

ConturaSeries® 12.75 gal Stainless Steel Waste Receptacle

  • Fast #
  • Part #BB277
  • Item #1676934
  • Manufacturer Part #277
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
12.75 gal
Depth
8-1/2 in
Height
23 in
Width
15-1/8 in
Characteristics & Features
Collection
ConturaSeries®
Color Finish Name
Satin
Material
Stainless Steel
Warranty & Product Information
Product Type
Waste Container, Container