This product requires certification to purchase.

Paper Towel Dispenser and Waste Receptacle in Satin Stainless Steel

Bobrick

ConturaSeries® Paper Towel Dispenser and Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB43949
  • Item #4100860
  • Manufacturer Part #43949
4.6 out of 5 Customer Rating
Brand image
Bobrick

ConturaSeries® Paper Towel Dispenser and Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB43949
  • Item #4100860
  • Manufacturer Part #43949
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Flush tumbler lock
  • Dispenses 600 C-fold or 800 multifold towels
  • Removable front panel for easy cleaning
  • Skirt for surface-mounting
  • Compact
  • Requires Certification

Specifications

Collection:
ConturaSeries®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
9-1/8
Height:
56-3/8
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304L
Width:
17-9/16