Counter Mount Foam Soap Dispenser in Polished Chrome
Counter Mount Foam Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Touch-free sensor detects user's hand to automatically dispense controlled amount (0.8 ml) of soap; activation range is 4" (100 mm) from sensor lens
- Bright-polished chrome spout cover dispenses 1000 hand washes per 800 ml or 2000 hand washes per 1600 ml OneShot® soap refills, requires 4 "D" cell batteries (not included)
- Maximum countertop mounting thickness is 2" (50 mm) and contains a spacer for use with sink rim 3/4" (19 mm) or greater
Specifications
- ADA Compliant:
- No
- Application:
- Foam, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4
- Installation Type:
- Lavatory Mount
- Origin:
- Global
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 1-7/8