Cartridge (Case of 20)
Falcon Cartridge (Case of 20)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cartridge for Falcon waterfree urinals
- Waterfree urinals are the most practical and efficient urinal available for new construction and restroom upgrades
- Urinal Not Included
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Falcon
- Package Quantity:
- Case of 20
- Product Type:
- Cartridge
- UL Listed:
- No
- WaterSense Labeled:
- No