42 in. Grab Bar in Satin
Matrix 42 in. Grab Bar in Satin
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed wall fastening
- Cover snaps over mounting flange to conceal screws
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Matrix
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- Height:
- 3-1/8 in
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 716954003003
- Weight Capacity:
- 900 lb
- Width:
- 2 in