42 in. Grab Bar in Satin
Matrix 42 in. Grab Bar in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Matrix
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 716954002938
- Weight Capacity:
- 900 lb