This product requires certification to purchase.

48 in. Grab Bar in Satin

Bobrick

Matrix 48 in. Grab Bar in Satin

  • Fast #
  • Part #BB5806X48
  • Item #4100851
  • Manufacturer Part #B-5806x48
4.6 out of 5 Customer Rating
Brand image
Bobrick

Matrix 48 in. Grab Bar in Satin

  • Fast #
  • Part #BB5806X48
  • Item #4100851
  • Manufacturer Part #B-5806x48
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cover snaps over mounting flange to conceal screws
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Matrix
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/4 in
Height:
3-1/8 in
Length:
48 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
900 lb
Width:
2 in