This product requires certification to purchase.

Recessed Convertible Paper Towel Dispenser or Waste Receptacle in Satin Stainless Steel

Bobrick

Recessed Convertible Paper Towel Dispenser or Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB3947
  • Item #4100930
  • Manufacturer Part #B-3947
5 out of 5 Customer Rating
Brand image
Bobrick

Recessed Convertible Paper Towel Dispenser or Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB3947
  • Item #4100930
  • Manufacturer Part #B-3947
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Satin Stainless Steel
Height:
56 in
Material:
Stainless Steel
Material Type:
304L, 304 SS
Width:
17-3/16 in