This product requires certification to purchase.

Recessed Specimen Pass-Thru Cabinet in Satin

Bobrick

Recessed Specimen Pass-Thru Cabinet in Satin

  • Fast #
  • Part #BB505
  • Item #4100985
  • Manufacturer Part #B-505
3.4 out of 5 Customer Rating
Brand image
Bobrick

Recessed Specimen Pass-Thru Cabinet in Satin

  • Fast #
  • Part #BB505
  • Item #4100985
  • Manufacturer Part #B-505
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Satin
Height:
10-7/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
Material Type:
304L
Width:
11-1/2