This product requires certification to purchase.

SS 5 FT SHWR CURTAIN ROD

Bobrick

SS 5 FT SHWR CURTAIN ROD

  • Fast #
  • Part #BB4207X60
  • Item #9905404
  • Manufacturer Part #B-4207 x 60
4.8 out of 5 Customer Rating
Brand image
Bobrick

SS 5 FT SHWR CURTAIN ROD

  • Fast #
  • Part #BB4207X60
  • Item #9905404
  • Manufacturer Part #B-4207 x 60
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1 in
Gauge (metal):
20 ga
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
UPC:
716954012210