This product requires certification to purchase.

Surface-Mounted Toilet Tissue Dispenser in Satin Stainless Steel

Bobrick

Surface-Mounted Toilet Tissue Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB76857
  • Item #4101001
  • Manufacturer Part #76857
4.4 out of 5 Customer Rating
Brand image
Bobrick

Surface-Mounted Toilet Tissue Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB76857
  • Item #4101001
  • Manufacturer Part #76857
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-15/16 in
Length
7-1/4 in
Projection
3-15/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
IAPMO Listed
No