This product requires certification to purchase.

119 gal. 18 kW Commercial Electric Water Heater

Bock Water Heaters

119 gal. 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCE1193A
  • Item #9762670
  • Manufacturer Part #1193A
4.4 out of 5 Customer Rating
Brand image
Bock Water Heaters

119 gal. 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCE1193A
  • Item #9762670
  • Manufacturer Part #1193A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inputs from 13.5 to 54 kW
  • 50/80/119 gallon capacities
  • Digital control system with LED diagnostics readout, temperature settings and status, immersion thermostat offers superior setpoint accuracy
  • Meets or exceeds ASHRAE 90.1
  • Thickest steel in the industry for longest durability
  • Porcelain glass lining for greatest tank protection to harsh chemicals
  • Dual cold inlets for ease of installation and replacement
  • Incoloy elements for superior corrosion resistance
  • UL/cUL listed to UL 1453
  • UL listed to NSF 5
  • Requires Certification

Specifications

ANSI:
ANSI 5
Application:
Commercial, Residential
BTU:
61416
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Depth:
30
Height:
64-41/50
Lining of Tank:
Glass
MBH:
61.416
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Temperature Range:
Up to 120 Deg F
UL Listed:
UL 1453
Volts:
208V
Water Connection Size:
1-1/2
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty
Watts:
18
Weight:
521