This product requires certification to purchase.

119 gal. 36 kW Commercial Electric Water Heater

Bock Water Heaters

119 gal. 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCE1197D
  • Item #9763361
  • Manufacturer Part #1197D
5 out of 5 Customer Rating
Brand image
Bock Water Heaters

119 gal. 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCE1197D
  • Item #9763361
  • Manufacturer Part #1197D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Inputs from 13.5 to 54 kW
  • 50/80/119 gallon capacities
  • Digital control system with LED diagnostics readout, temperature settings and status, immersion thermostat offers superior setpoint accuracy
  • Meets or exceeds ASHRAE 90.5
  • Thickest steel in the industry for longest durability
  • Porcelain glass lining for greatest tank protection to harsh chemicals
  • Dual cold inlets for ease of installation and replacement
  • Incoloy elements for superior corrosion resistance
  • UL/cUL listed to UL 1457
  • UL listed to NSF 9
  • Requires Certification

Specifications

ANSI:
ANSI 5
Application:
Commercial, Residential
BTU:
122832
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Depth:
30 in
Height:
64-41/50 in
Lining of Tank:
Glass
MBH:
122.832
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
9
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Temperature Range:
Up to 120 Deg F
UL Listed:
UL 1453
Volts:
480V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty
Watts:
36 kW
Weight:
521 lb