125 gal. 500 MBH Commercial Propane Water Heater
125 gal. 500 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum inputs from 125,000 to 500,000 BTU/hr
- Fully modulating from as low as 60,000 BTU/hr
- 99/100/125 gallon capacities
- Up to 99% thermal efficiency
- Automatic cathodic corrosion protection system
- PVC/CPVC/ABS venting - 240' maximum power vent length
- LCD user interface with optional BMS interface
- Glass-fused-to-steel water tank and heat exchanger
- SCAQMD certified Ultra-Low Nox
- Natural gas or propane fuel
Documents
Specifications
- Application:
- Commercial
- BTU:
- 500000
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 125 gal
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Propane
- UL Listed:
- Yes
- Water Heater Capacity Range:
- Greater than 100 gal
- Weight:
- 1250 lb