This product requires certification to purchase.

51 in. Aluminum Anode Rod

Bock Water Heaters

51 in. Aluminum Anode Rod

  • Fast #
  • Part #B4153299907
  • Item #9759222
  • Manufacturer Part #415-32999-07
3.3 out of 5 Customer Rating
Brand image
Bock Water Heaters

51 in. Aluminum Anode Rod

  • Fast #
  • Part #B4153299907
  • Item #9759222
  • Manufacturer Part #415-32999-07
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Anode Rod: Aluminum, Hot Water Outlet (3/4" Npt X 2" Nipple X 5/8" Diameter X 51" Overall Length)
  • Requires Certification

Specifications

Product Type:
Service Part Kit
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Type:
B4153299907
UPC:
671632177172