80 gal. 36 kW Commercial Electric Water Heater
80 gal. 36 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Inputs from 13.5 to 54 kW
- 50/80/119 gallon capacities
- Digital control system with LED diagnostics readout, temperature settings and status, immersion thermostat offers superior setpoint accuracy
- Meets or exceeds ASHRAE 90.2
- Thickest steel in the industry for longest durability
- Porcelain glass lining for greatest tank protection to harsh chemicals
- Dual cold inlets for ease of installation and replacement
- Incoloy elements for superior corrosion resistance
- UL/cUL listed to UL 1454
- UL listed to NSF 6
Specifications
- ANSI:
- ANSI 5
- Application:
- Commercial, Residential
- BTU:
- 122832
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Depth:
- 26 in
- Height:
- 64-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 122.832
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 9
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 36 kW
- Weight:
- 395 lb