80 gal. Commercial Natural Gas Water Heater
80 gal. Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 135,000 to 199,000 BTU/hr
- 75/80/100 gallon capacities
- Low NOx certified to not exceed 40ng/J
- Natural gas or propane burner
- 120°F to 180°F adjustable electronic thermostat
- Electronic ignition
- Automatic damper
- Water jet sediment reduction side inlet
- Clean out port
- Optional leg extension kit lifts water heater to NSF-5 standard
Specifications
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 28
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 73
- MBH:
- 199
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- Yes
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1-1/2
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall