This product requires certification to purchase.

100 gal. Commercial Natural Gas Water Heater

Bock Water Heaters

ezFIT 100 gal. Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEZ100199N
  • Item #9763826
  • Manufacturer Part #EZ 100-199N
5 out of 5 Customer Rating
Brand image
Bock Water Heaters

ezFIT 100 gal. Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEZ100199N
  • Item #9763826
  • Manufacturer Part #EZ 100-199N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 135,000 to 199,000 BTU/hr
  • 75/80/100 gallon capacities
  • Low Nox certified to not exceed 40ng/J
  • Natural gas or propane burner
  • 120°F to 180°F adjustable electronic thermostat
  • Electronic ignition
  • Automatic damper
  • Water jet sediment reduction side inlet
  • Clean out port
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial, Office Buildings, Restaurants
BTU:
199000
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 4.3, CSA B149.1
Capacity:
100 gal
Collection:
ezFIT
Diameter:
32 in
Emission:
Low NOx
Fuel Type:
Natural Gas
Height:
72-3/4 in
MBH:
199
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Temperature Range:
Up to 180 Deg F (Up to 82 Deg C)
UL Listed:
Yes
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal