75 gal. Commercial Natural Gas Water Heater
ezFIT 75 gal. Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 135,000 to 199,000 BTU/hr
- 75/80/100 gallon capacities
- Low Nox certified to not exceed 40ng/J
- Natural gas or propane burner
- 120°F to 180°F adjustable electronic thermostat
- Electronic ignition
- Automatic damper
- Water jet sediment reduction side inlet
- Clean out port
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Office Buildings, Restaurants
- BTU:
- 135000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.3, CSA B149.1
- Capacity:
- 75 gal
- Collection:
- ezFIT
- Diameter:
- 26
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 73-1/4
- MBH:
- 135
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 180 Deg F (Up to 82 Deg C)
- UL Listed:
- Yes
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal