This product requires certification to purchase.

199 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater

Bock Water Heaters

OptiTherm® 199 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater

  • Fast #
  • Part #BOT199N
  • Item #9763875
  • Manufacturer Part #OT199N
3.2 out of 5 Customer Rating
Brand image
Bock Water Heaters

OptiTherm® 199 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater

  • Fast #
  • Part #BOT199N
  • Item #9763875
  • Manufacturer Part #OT199N
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Maximum inputs from 125,000 to 500,000 BTU/hr. Fully modulating from as low as 60,000 BTU/hr
  • 99/100/125 gallon capacities
  • Up to 99% thermal efficiency
  • Automatic cathodic corrosion protection system. No sacrificial anode rods
  • PVC/CPVC/ABS venting - 240' maximum power vent length
  • LCD user interface with optional BMS interface
  • Glass-fused-to-steel water tank and heat exchanger
  • SCAQMD certified Ultra-Low Nox
  • Natural gas or propane fuel
  • Requires Certification

Specifications

ANSI:
ANSI 5
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B149.1
Capacity:
99 gal
Collection:
OptiTherm®
Diameter:
28 in
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
78-1/2 in
MBH:
199
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
150
UL Listed:
Yes
Vent Type:
Power Vent
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
High Efficiency, Thermal Efficiency