250 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater
OptiTherm® 250 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Maximum inputs from 125,000 to 500,000 BTU/hr. Fully modulating from as low as 60,000 BTU/hr
- 99/100/125 gallon capacities
- Up to 99% thermal efficiency
- Automatic cathodic corrosion protection system. No sacrificial anode rods
- PVC/CPVC/ABS venting - 240' maximum power vent length
- LCD user interface with optional BMS interface
- Glass-fused-to-steel water tank and heat exchanger
- SCAQMD certified Ultra-Low Nox
- Natural gas or propane fuel
Specifications
- ANSI:
- ANSI 5
- Application:
- Commercial
- BTU:
- 250000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B149.1
- Capacity:
- 100 gal
- Collection:
- OptiTherm®
- Diameter:
- 32 in
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 67-1/4 in
- MBH:
- 250
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- Yes
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Connection Size:
- 1 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- High Efficiency, Thermal Efficiency